This product requires certification to purchase.

3/8 in. Poly x 3/8 in. MPT Brass Swivel Tee

Camozzi Automation

3/8 in. Poly x 3/8 in. MPT Brass Swivel Tee

  • Fast #
  • Part #C64300606
  • Item #10679653
  • Manufacturer Part #6430-06-06
4.2 out of 5 Customer Rating
Brand image
Camozzi Automation

3/8 in. Poly x 3/8 in. MPT Brass Swivel Tee

  • Fast #
  • Part #C64300606
  • Item #10679653
  • Manufacturer Part #6430-06-06
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Poly Tube
End Connection 2
Poly Tube
End Connection 3
MNPT
End Connections
Poly Tube x Poly Tube x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Coating
Nickel Plated
Fitting Type
Swivel, Branch Tee
Material
Brass
Warranty & Product Information
Type
C64300606