This product requires certification to purchase.

1/2 in. Poly x 1/4 in. MPT Connector

Camozzi Automation

6000 Series 1/2 in. Poly x 1/4 in. MPT Connector

  • Fast #
  • Part #C65100804
  • Item #10679673
  • Manufacturer Part #6510-08-04
3.4 out of 5 Customer Rating
Camozzi Automation

6000 Series 1/2 in. Poly x 1/4 in. MPT Connector

  • Fast #
  • Part #C65100804
  • Item #10679673
  • Manufacturer Part #6510-08-04
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
MNPT
End Connections
Push x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Length
1-299/1000 in
Pressure - Maximum
16 bar
Characteristics & Features
Collection
6000 Series
Fitting Type
Connector
Material
Brass
Electrical & Operational Information
Maximum Temperature
175
Minimum Temperature
-4
Warranty & Product Information
Type
C65100804