This product requires certification to purchase.

1/4 in. POLY X 1/8 NPT M CONN

Camozzi Automation

6000 Series 1/4 in. POLY X 1/8 NPT M CONN

  • Fast #
  • Part #C65100402
  • Item #10679666
  • Manufacturer Part #6510-04-02
5 out of 5 Customer Rating
Camozzi Automation

6000 Series 1/4 in. POLY X 1/8 NPT M CONN

  • Fast #
  • Part #C65100402
  • Item #10679666
  • Manufacturer Part #6510-04-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
MNPT
End Connections
Push x MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Length
37/40 in
Pressure - Maximum
16 bar
Characteristics & Features
Collection
6000 Series
Fitting Type
Connector
Material
Brass
Electrical & Operational Information
Maximum Temperature
175
Minimum Temperature
-4
Warranty & Product Information
Type
C65100402