This product requires certification to purchase.

1/4 in.Poly x 1/4 in.Poly Tee

Camozzi Automation

6000 Series 1/4 in.Poly x 1/4 in.Poly Tee

  • Fast #
  • Part #C65400400
  • Item #10679686
  • Manufacturer Part #6540-04-00
4.8 out of 5 Customer Rating
Camozzi Automation

6000 Series 1/4 in.Poly x 1/4 in.Poly Tee

  • Fast #
  • Part #C65400400
  • Item #10679686
  • Manufacturer Part #6540-04-00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-23/40 in
Pressure - Maximum
16 bar
Weight
0.0308 lb
Characteristics & Features
Collection
6000 Series
Fitting Type
Tee
Material
Brass
Electrical & Operational Information
Maximum Temperature
175
Warranty & Product Information
Type
C65400400