This product requires certification to purchase.

1/2 in. Brass FNPT x MNPT 75# 120 Relief Valve

Campbell Manufacturing

1/2 in. Brass FNPT x MNPT 75# 120 Relief Valve

  • Fast #
  • Part #CRV2NLF
  • Item #4045763
  • Manufacturer Part #RV2NLF
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1/2 in. Brass FNPT x MNPT 75# 120 Relief Valve

  • Fast #
  • Part #CRV2NLF
  • Item #4045763
  • Manufacturer Part #RV2NLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
  • Sizes from 4 – 12" / DN100 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • The inlet is drilled, tapped and plugged, ready to receive the flow kit (optional in Canada)
  • The venturi-like taps provide much greater measurement accuracy than taps placed across the valve seat
  • Valve turbulence and interference across the valve seat need not be a consideration
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Pressure Class
75#
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Recommended Valve Application
Water
UPC
088409031757