This product requires certification to purchase.

1/2 in. Male Insert

Campbell Manufacturing

1/2 in. Male Insert

  • Fast #
  • Part #CMAS2
  • Item #491711
  • Manufacturer Part #MAS 2
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1/2 in. Male Insert

  • Fast #
  • Part #CMAS2
  • Item #491711
  • Manufacturer Part #MAS 2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300 Pallet: 12300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Wrench flats on fitting body assists with installation
  • Manufactured from schedule 40 pipe
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
Barbed
End Connections
Adapter x Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Male Adapter, Straight
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
088409500543