This product requires certification to purchase.

1/4 in. Brass Air Release & Vacuum Valve

Campbell Manufacturing

1/4 in. Brass Air Release & Vacuum Valve

  • Fast #
  • Part #CSV1LF
  • Item #4668944
  • Manufacturer Part #SV 1LF
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1/4 in. Brass Air Release & Vacuum Valve

  • Fast #
  • Part #CSV1LF
  • Item #4668944
  • Manufacturer Part #SV 1LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Valve Size
1/4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Air Release & Vacuum Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
088409038176