This product requires certification to purchase.

1-1/2 in. Heavy Duty High Flow Sediment Pre Water Filter

Campbell Manufacturing

1-1/2 in. Heavy Duty High Flow Sediment Pre Water Filter

  • Fast #
  • Part #CFT6100
  • Item #759868
  • Manufacturer Part #FT6-100
4.2 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1-1/2 in. Heavy Duty High Flow Sediment Pre Water Filter

  • Fast #
  • Part #CFT6100
  • Item #759868
  • Manufacturer Part #FT6-100
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 184
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reusable polyester filter screens
  • Clear bowl permits monitoring of trapped sediment
  • Sediment can be drained through flush valve without disconnecting system
  • Bowl can be easily removed without tools for total cleaning
  • Includes PTFE thread seal tape
  • Hand tighten only, using tools will void warranty
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Connection Size:
1-1/2
Contaminant Removal:
Sediment
Filtering Material:
Yes
Flow Rate:
50 gpm
Height:
15-3/8
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409161287
Width:
5-1/4