This product requires certification to purchase.

1-1/4 in. Pitless Adapter

Campbell Manufacturing

1-1/4 in. Pitless Adapter

  • Fast #
  • Part #CB20XLF
  • Item #1001988
  • Manufacturer Part #B-20XLF
3.4 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1-1/4 in. Pitless Adapter

  • Fast #
  • Part #CB20XLF
  • Item #1001988
  • Manufacturer Part #B-20XLF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
088409422920