Campbell Manufacturing
1 in. Self Clamping Wire Guard
Part #CWG100 | Item #242905 | Manufacturer Part #WG-100
$4.78
EACH
(Pricing is for 1 in)
Fits Pipe Size:
Product Details
- Molded, one-piece construction of virgin thermoplastic resin
- Two large, snap-in holes to isolate wire and safety rope
- Smooth edges to avoid damage to electrical cable
- Open areas in design prevent “piston action” when pulling pump
- Ready for use in 6 in well casings
- Fits standard galvanized pipe and 125-200 lb. Poly pipe
- Lead-Free
Specifications
Fits Pipe Size: 1 in
Lead Law Compliant: Yes
Material: Thermoplastic
Material Type: Thermoplastic Resin
Product Type: Wire Connector
Type: CWG100