This product requires certification to purchase.

1 in. Barbed Yellow Brass Tee

Campbell Manufacturing

1 in. Barbed Yellow Brass Tee

  • Fast #
  • Part #CYBT4LF
  • Item #4305720
  • Manufacturer Part #YBT4LF
3.8 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1 in. Barbed Yellow Brass Tee

  • Fast #
  • Part #CYBT4LF
  • Item #4305720
  • Manufacturer Part #YBT4LF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Lead-Free
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connections
Barbed x Barbed x Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Yellow Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
088409281442