This product requires certification to purchase.

1 in. Male Red Brass Adapter

Campbell Manufacturing

1 in. Male Red Brass Adapter

  • Fast #
  • Part #CMAB4
  • Item #491706
  • Manufacturer Part #MAB4
3.6 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1 in. Male Red Brass Adapter

  • Fast #
  • Part #CMAB4
  • Item #491706
  • Manufacturer Part #MAB4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160 Pallet: 6400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Wrench flats on fitting body assists with installation
  • Manufactured from schedule 40 pipe
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MNPT
End Connections
Barbed x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Adapter, Straight
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
088409550722