This product requires certification to purchase.

1 in. MPT x Barbed 90 Degree Brass Elbow

Campbell Manufacturing

1 in. MPT x Barbed 90 Degree Brass Elbow

  • Fast #
  • Part #CHE4TLF
  • Item #7014486
  • Manufacturer Part #HE-4TLF
3.7 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1 in. MPT x Barbed 90 Degree Brass Elbow

  • Fast #
  • Part #CHE4TLF
  • Item #7014486
  • Manufacturer Part #HE-4TLF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409039289