3/4 in. Insert Yellow Brass Coupling

Part #CYBC3LF  |  Item #4599071  |  Manufacturer Part #YBC3LF

$10.43 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #CYBC3LF | Item #4599071 | Mfr. Part #YBC3LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.43 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CYBC4LF | Item #4599075 | Mfr. Part #YBC4LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.70 /EACH

    Added to your cart. View Cart

Product Details

  • Made in the USA

Lead Law Compliant

Specifications

End Connection 1: Insert

End Connection 2: Insert

End Connections: Insert

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass