This product requires certification to purchase.

ABS Solvent Weld 6" Water Tightt Pump Well Cap

Campbell Manufacturing

ABS Solvent Weld 6" Water Tightt Pump Well Cap

  • Fast #
  • Part #CLSW614
  • Item #74078
  • Manufacturer Part #LSW-614
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

ABS Solvent Weld 6" Water Tightt Pump Well Cap

  • Fast #
  • Part #CLSW614
  • Item #74078
  • Manufacturer Part #LSW-614
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nominal well size: 6-1/4"
  • Vent: 5/8" screen
  • Brass screen in bottom casting
  • Constructed of injection-molded ABS plastic and aluminum
  • Cap base can be solvent-welded directly to pvc well casing
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Material
Plastic, Aluminum
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
088409440245