This product requires certification to purchase.

MPT x Barbed 3/4 in. Hydrant Elbow

Campbell Manufacturing

MPT x Barbed 3/4 in. Hydrant Elbow

  • Fast #
  • Part #CHE3LF
  • Item #4662925
  • Manufacturer Part #HE-3LF
4.1 out of 5 Customer Rating
Brand image
Campbell Manufacturing

MPT x Barbed 3/4 in. Hydrant Elbow

  • Fast #
  • Part #CHE3LF
  • Item #4662925
  • Manufacturer Part #HE-3LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Hydrant Elbow
UPC
088409031771