This product requires certification to purchase.

4 x 4 in. Round Spigot Plastic Grate in White

CANPLAS

4 x 4 in. Round Spigot Plastic Grate in White

  • Fast #
  • Part #I193864
  • Item #9952699
  • Manufacturer Part #193864
4.6 out of 5 Customer Rating
Brand image
CANPLAS

4 x 4 in. Round Spigot Plastic Grate in White

  • Fast #
  • Part #I193864
  • Item #9952699
  • Manufacturer Part #193864
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Injection molded body in non-toxic durable white polyvinyl chloride (PVC)
  • For use in both the drainage and venting sections of the plumbing installation
  • High chemical resistance to acids, alkalis, alcohols, halogens, and other corrosive media
  • Use approved PVC primer and solvent cement to make PVC Joints
  • Flame retardant, will not support combustion in the presence of an ignition source
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Fits Pipe Size
4 in
Height
1-97/125 in
Length
4-517/1000 in
Width
4-487/1000 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Component Type
Grate
Grate Style
Round
Material
Plastic
Material Type
PVC
Outlet Type
Spigot
Trim Ring
No
Warranty & Product Information
ANSI
No
Application
Drainage
ASME
No
ASSE Standards
No
ASTM
No
IAPMO Listed
No
ISO
No
UL Listed
No
UPC
662671190659