This product requires certification to purchase.

1/2 in. 2- Hole PVC Conduit Pipe Strp

CANTEX

1/2 in. 2- Hole PVC Conduit Pipe Strp

  • Fast #
  • Part #EPVCSFSD
  • Item #1794094
  • Manufacturer Part #5133736
4.1 out of 5 Customer Rating
Brand image
CANTEX

1/2 in. 2- Hole PVC Conduit Pipe Strp

  • Fast #
  • Part #EPVCSFSD
  • Item #1794094
  • Manufacturer Part #5133736
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 64800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two holes in the feet of the strap allow mounting with screws or nails
  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket <LDQUOT/>pullout<RDQUOT/> should a vacuum be created in the line
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UL Listed
Yes
UPC
088700567948