This product requires certification to purchase.

1/2 x 1/2 in. PVC Schedule 40 Plain End 45 Degree Conduit Elbow

CANTEX

1/2 x 1/2 in. PVC Schedule 40 Plain End 45 Degree Conduit Elbow

  • Fast #
  • Part #EPVC4D
  • Item #6011417
  • Manufacturer Part #5133763
5 out of 5 Customer Rating
Brand image
CANTEX

1/2 x 1/2 in. PVC Schedule 40 Plain End 45 Degree Conduit Elbow

  • Fast #
  • Part #EPVC4D
  • Item #6011417
  • Manufacturer Part #5133763
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 10800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UL Listed:
Yes
UPC:
088700153462