This product requires certification to purchase.

1-1/2 in. Schedule 40 PVC Conduit Male Adapter

CANTEX

1-1/2 in. Schedule 40 PVC Conduit Male Adapter

  • Fast #
  • Part #EPVCMAJ
  • Item #1272183
  • Manufacturer Part #078088
3.1 out of 5 Customer Rating
Brand image
CANTEX

1-1/2 in. Schedule 40 PVC Conduit Male Adapter

  • Fast #
  • Part #EPVCMAJ
  • Item #1272183
  • Manufacturer Part #078088
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 14040
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable non-conductive PVC will not rust or corrode
  • For use with schedule 40 and schedule 80 conduit
  • May also be used in EB & DB duct applications
  • Meets NEMA TC-3 standards
  • UL listed
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
2 in
End Connection 1
Spigot
End Connection 2
Bell End
End Connections
Spigot x Bell End
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Male Adapter, Straight
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
NEMA
NEMA TC3
UPC
088700062054