This product requires certification to purchase.

1-1/2 x 1-1/2 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow

CANTEX

1-1/2 x 1-1/2 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow

  • Fast #
  • Part #EPVC912J
  • Item #1825661
  • Manufacturer Part #5133827
5 out of 5 Customer Rating
Brand image
CANTEX

1-1/2 x 1-1/2 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow

  • Fast #
  • Part #EPVC912J
  • Item #1825661
  • Manufacturer Part #5133827
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1080
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Schedule 40 PVC construction for strength and durability
  • For indoor or outdoor use
  • Suitable for aboveground or buried
  • Plain end connections are solvent weld
  • ETL Listed
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
90°
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
NEMA
NEMA TC3
UL Listed
Yes
UPC
088700153561