This product requires certification to purchase.

10 ft. x 1 in. PVC Schedule 40 Bell End Conduit Pipe

CANTEX

10 ft. x 1 in. PVC Schedule 40 Bell End Conduit Pipe

  • Fast #
  • Part #CA52BA12
  • Item #4781793
  • Manufacturer Part #A52BA12
3.6 out of 5 Customer Rating
Brand image
CANTEX

10 ft. x 1 in. PVC Schedule 40 Bell End Conduit Pipe

  • Fast #
  • Part #CA52BA12
  • Item #4781793
  • Manufacturer Part #A52BA12
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
088700060005