This product requires certification to purchase.

2 in. PVC Schedule 80 Bell End Conduit Pipe

CANTEX

2 in. PVC Schedule 80 Bell End Conduit Pipe

  • Fast #
  • Part #CA53CA12
  • Item #7013943
  • Manufacturer Part #A53CA12
3.4 out of 5 Customer Rating
Brand image
CANTEX

2 in. PVC Schedule 80 Bell End Conduit Pipe

  • Fast #
  • Part #CA53CA12
  • Item #7013943
  • Manufacturer Part #A53CA12
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
088700063068