This product requires certification to purchase.

2 in. x 10 ft Schedule 40 PVC Conduit Pipe with Bell End

CANTEX

2 in. x 10 ft Schedule 40 PVC Conduit Pipe with Bell End

  • Fast #
  • Part #CA52CA12
  • Item #9410111
  • Manufacturer Part #A52CA12
5 out of 5 Customer Rating
Brand image
CANTEX

2 in. x 10 ft Schedule 40 PVC Conduit Pipe with Bell End

  • Fast #
  • Part #CA52CA12
  • Item #9410111
  • Manufacturer Part #A52CA12
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Trade Size 2 in
  • Schedule 40
  • Nonmetallic PVC material which is corrosion, rust & sunlight resistant
  • ETL listed
  • Conforms to UL651 and NEMA TC-2
  • Rated for use with 90-degree C conductors
  • Sunlight Resistant
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-2/95 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
CA52CA12
UPC
088700060104