This product requires certification to purchase.

2 x 2 in. 36 in. Radius Schedule 40 Bell End 90 Degree Conduit Elbow

CANTEX

2 x 2 in. 36 in. Radius Schedule 40 Bell End 90 Degree Conduit Elbow

  • Fast #
  • Part #C5233848
  • Item #1609070
  • Manufacturer Part #5233848
5 out of 5 Customer Rating
Brand image
CANTEX

2 x 2 in. 36 in. Radius Schedule 40 Bell End 90 Degree Conduit Elbow

  • Fast #
  • Part #C5233848
  • Item #1609070
  • Manufacturer Part #5233848
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Schedule 40 PVC construction
  • For strength and durability
  • For indoor or outdoor use
  • Suitable for aboveground or buried
  • Bell end for easy installation
  • 36 in radius
  • ETL Listed
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
90°
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
UL Listed
Yes
UPC
088700016392