This product requires certification to purchase.

2 x 2 in. Schedule 40 PVC Conduit Coupling

CANTEX

2 x 2 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #EPVCCK
  • Item #1255258
  • Manufacturer Part #078006
4.5 out of 5 Customer Rating
Brand image
CANTEX

2 x 2 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #EPVCCK
  • Item #1255258
  • Manufacturer Part #078006
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 4800
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Schedule 40 Standard Center Stop Couplings are used to join lengths of conduit pipe together with two solvent weld socket ends
  • For use with Schedule 40 and Schedule 80 conduit
  • Center stop to help determine proper depth of connection
  • For use aboveground and underground and non-conductive and sunlight resistant
  • Meets NEMA TC-3 Standards
  • UL and CSA listed
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Standard, Coupling
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
NEMA
NEMA TC3
UL Listed
Yes
UPC
088700061064