This product requires certification to purchase.

3/4 in. PVC Schedule 40 Conduit Male Adapter

CANTEX

3/4 in. PVC Schedule 40 Conduit Male Adapter

  • Fast #
  • Part #EPVCMAF
  • Item #1825666
  • Manufacturer Part #078085
4.1 out of 5 Customer Rating
Brand image
CANTEX

3/4 in. PVC Schedule 40 Conduit Male Adapter

  • Fast #
  • Part #EPVCMAF
  • Item #1825666
  • Manufacturer Part #078085
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125 Pallet: 30000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
UL Listed
Yes
UPC
088700000032