This product requires certification to purchase.

3/4 in. x 10 ft. Schedule 80 PVC Conduit Pipe Bell End

CANTEX

3/4 in. x 10 ft. Schedule 80 PVC Conduit Pipe Bell End

  • Fast #
  • Part #CA53AG12
  • Item #9535372
  • Manufacturer Part #A53AG12
4.1 out of 5 Customer Rating
Brand image
CANTEX

3/4 in. x 10 ft. Schedule 80 PVC Conduit Pipe Bell End

  • Fast #
  • Part #CA53AG12
  • Item #9535372
  • Manufacturer Part #A53AG12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Bell End
End Connections
Plain End x Bell End
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
CA53AG12
UPC
088700063020