This product requires certification to purchase.

3 in. Plastic Conduit Pipe Strap

CANTEX

3 in. Plastic Conduit Pipe Strap

  • Fast #
  • Part #EPVCSFSM
  • Item #4095081
  • Manufacturer Part #5133740
3.4 out of 5 Customer Rating
Brand image
CANTEX

3 in. Plastic Conduit Pipe Strap

  • Fast #
  • Part #EPVCSFSM
  • Item #4095081
  • Manufacturer Part #5133740
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two holes in the feet of the clamp allow mounting the screws or nails
  • Durable non-conductive PVC will not rust or corrode
  • For use with schedule 40 & 80 conduit
  • UL listed
  • Made in USA
  • Requires two #14 screws for installation (not included)
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Height
3-9/16 in
Length
6 in
Width
5-1/8 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Conduit Strap
UL Listed
UL 2239
UPC
088700568532