This product requires certification to purchase.

3 in. Straight Schedule 40 PVC Conduit DB Bell End

CANTEX

3 in. Straight Schedule 40 PVC Conduit DB Bell End

  • Fast #
  • Part #C5124012
  • Item #2484782
  • Manufacturer Part #5124012
5 out of 5 Customer Rating
Brand image
CANTEX

3 in. Straight Schedule 40 PVC Conduit DB Bell End

  • Fast #
  • Part #C5124012
  • Item #2484782
  • Manufacturer Part #5124012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Used in concrete vault walls to provide a smooth, safe entrance conduit to the outside
  • Weight in lbs
  • Material: ductile iron rim, hammer-blow mechanism with ductile iron guide arms
  • Diameter of valve hand wheel rim will fit 12-3/4 In. to 15-1/2 In.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connections
Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
088700509542