This product requires certification to purchase.

3 x 10 in. Plastic Bell End Conduit Pipe

CANTEX

3 x 10 in. Plastic Bell End Conduit Pipe

  • Fast #
  • Part #CA52DA12
  • Item #7362508
  • Manufacturer Part #A52DA12
4.8 out of 5 Customer Rating
Brand image
CANTEX

3 x 10 in. Plastic Bell End Conduit Pipe

  • Fast #
  • Part #CA52DA12
  • Item #7362508
  • Manufacturer Part #A52DA12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3-1/16 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
088700060081