This product requires certification to purchase.

3 x 3-1/2 in. 10 ft. Schedule 80 PVC Conduit Pipe

CANTEX

3 x 3-1/2 in. 10 ft. Schedule 80 PVC Conduit Pipe

  • Fast #
  • Part #CA53DA12
  • Item #2272580
  • Manufacturer Part #A53DA12
5 out of 5 Customer Rating
Brand image
CANTEX

3 x 3-1/2 in. 10 ft. Schedule 80 PVC Conduit Pipe

  • Fast #
  • Part #CA53DA12
  • Item #2272580
  • Manufacturer Part #A53DA12
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Trade Size 3 in
  • Schedule 40
  • Nonmetallic PVC material which is corrosion, rust & sunlight resistant
  • ETL listed
  • Conforms to UL651 and NEMA TC-2
  • Rated for use with 90-degree C conductors
  • Sunlight Resistant
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-41/50 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC