This product requires certification to purchase.

3 x 3 in. 24 in. Radius PVC Conduit Bell End 45 Degree Elbow

CANTEX

3 x 3 in. 24 in. Radius PVC Conduit Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233800
  • Item #1876993
  • Manufacturer Part #5233800
5 out of 5 Customer Rating
Brand image
CANTEX

3 x 3 in. 24 in. Radius PVC Conduit Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233800
  • Item #1876993
  • Manufacturer Part #5233800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be used above ground or buried and are suitable for concrete encasement
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
UPC
088700015470