This product requires certification to purchase.

4-1/2 x 10 ft. PVC Conduit

CANTEX

4-1/2 x 10 ft. PVC Conduit

  • Fast #
  • Part #CA52EA12
  • Item #7779268
  • Manufacturer Part #A52EA12
4.3 out of 5 Customer Rating
Brand image
CANTEX

4-1/2 x 10 ft. PVC Conduit

  • Fast #
  • Part #CA52EA12
  • Item #7779268
  • Manufacturer Part #A52EA12
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
PVC