This product requires certification to purchase.

4 x 4 x 4 in. PVC Conduit Junction Box

CANTEX

4 x 4 x 4 in. PVC Conduit Junction Box

  • Fast #
  • Part #EPVCJBP
  • Item #1943783
  • Manufacturer Part #5133709
5 out of 5 Customer Rating
Brand image
CANTEX

4 x 4 x 4 in. PVC Conduit Junction Box

  • Fast #
  • Part #EPVCJBP
  • Item #1943783
  • Manufacturer Part #5133709
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Junction Boxes are designed to support electrical devices and fixtures
  • They also provide necessary protection for wires and terminals
  • Neoprene gasket with zinc plated steel screws
  • Molded
  • UL Listed, UL Marine Listed
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
4-3/20 in
Width
4 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Shape
Square
Warranty & Product Information
Product Type
Junction Box
UL Listed
Yes
UPC
088700012998