This product requires certification to purchase.

40 Schedule 3 in. 90 Degree 36 Radius Bell End Conduit Elbows

CANTEX

40 Schedule 3 in. 90 Degree 36 Radius Bell End Conduit Elbows

  • Fast #
  • Part #C5233930
  • Item #1825652
  • Manufacturer Part #5233930
5 out of 5 Customer Rating
Brand image
CANTEX

40 Schedule 3 in. 90 Degree 36 Radius Bell End Conduit Elbows

  • Fast #
  • Part #C5233930
  • Item #1825652
  • Manufacturer Part #5233930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be used above ground or buried
  • Suitable for concrete encasement
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Bell End
End Connections
Plain End x Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Schedule Class
40S
Warranty & Product Information
UL Listed
Yes
UPC
088700015562