This product requires certification to purchase.

14in. Outdoor Shade in Black

Capital Lighting

14in. Outdoor Shade in Black

  • Fast #
  • Part #C936315BK
  • Item #9292918
  • Manufacturer Part #936315BK
4.7 out of 5 Customer Rating
Brand image
Capital Lighting

14in. Outdoor Shade in Black

  • Fast #
  • Part #C936315BK
  • Item #9292918
  • Manufacturer Part #936315BK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 14 in warehouse shades from the RLM Outdoor Collection. Crafted out of aluminum with a UV-inhibitor protective powder-coat Black finish. The white shade interior produces maximum light reflection. These fixtures are part of the Rain or Shine Collection and are backed by a five-year warranty.
  • Rated for wet locations, perfect for a covered porch, portico, outdoor kitchen or walkway. This beautiful black RLM barn light features a bright white interior for maximum effect
  • This item is easy to install. Create your own RLM design by selecting from multiple Capital Lighting RLM components to create your perfect fixture
  • Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (Not Included)
  • Includes 5-year "Rain or Shine" rust and fade manufacturer's warranty
  • Built with customization and durability in mind, the warehouse shades in the RLM Outdoor Collection come with an assortment of style, size, and finish options.
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
7-3/4 in
Width
14 in
Characteristics & Features
Color Finish Name
Black
Dimmable
Yes
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Style
Urban, Industrial
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
BAA Compliant
No
ETL Listed
Yes
Type
C936315BK
UL Listed
Suitable for Wet Locations
UPC
841740157230