This product requires certification to purchase.

2-Light Medium E-26 Base Semi-Flushmount Fixture in Brushed Nickel

Capital Lighting

2-Light Medium E-26 Base Semi-Flushmount Fixture in Brushed Nickel

  • Fast #
  • Part #C218921BN
  • Item #7105357
  • Manufacturer Part #218921BN
4.5 out of 5 Customer Rating
Brand image
Capital Lighting

2-Light Medium E-26 Base Semi-Flushmount Fixture in Brushed Nickel

  • Fast #
  • Part #C218921BN
  • Item #7105357
  • Manufacturer Part #218921BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two light semi flush in Brushed Nickel finish with Soft White glass
  • Dimensions: 15-1/2" W x 12" H
  • Requires two 100W medium bulbs
  • Canopy dimensions: 5"W x 0.75"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Width
15-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Soft White
Installation Type
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Ambient Lighting
Lighting Style
Traditional
Material
Metal, Glass
Number of Lights
2
Proposition 65
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740107204