This product requires certification to purchase.

4-Light Foyer Fixture in French Oak

Capital Lighting

4-Light Foyer Fixture in French Oak

  • Fast #
  • Part #C4521FO
  • Item #4861553
  • Manufacturer Part #4521FO
5 out of 5 Customer Rating
Brand image
Capital Lighting

4-Light Foyer Fixture in French Oak

  • Fast #
  • Part #C4521FO
  • Item #4861553
  • Manufacturer Part #4521FO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Four light foyer fixture with French Oak finish
  • Dimensions: 12" W x 20-3/4" H x 12" Ext
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire
  • Requires Certification
Dimensions & Measurements
Height
20-3/4 in
Width
12 in
Characteristics & Features
Cable or Wire Type
SPT-1
Color Finish Category
Browns
Color Finish Name
French Oak
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
4
Proposition 65
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841224098967