This product requires certification to purchase.

46 x 24 in. Decorative Mirror in Brushed Silver

Capital Lighting

46 x 24 in. Decorative Mirror in Brushed Silver

  • Fast #
  • Part #CM462401
  • Item #4819932
  • Manufacturer Part #M462401
3.3 out of 5 Customer Rating
Brand image
Capital Lighting

46 x 24 in. Decorative Mirror in Brushed Silver

  • Fast #
  • Part #CM462401
  • Item #4819932
  • Manufacturer Part #M462401
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Decorative mirror in brushed silver
  • Dimensions: 24" W x 46" H x 1-1/2" ext.
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
46 in
Length
1-1/2 in
Weight
18.5 lb
Width
24 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Champagne Gold
Installation Type
Wall Mount
Light Bulb Type
Incandescent
Material
Glass
Mirror Edge
Beveled Edge
Proposition 65
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Specialty
Warranty & Product Information
ADA Compliant
Yes
Application
Bathroom, Home, Office, Dining Room, Living Room, Bedroom, Powder Room, Foyer, Entryway, Kitchen
CARB OTC LEED Compliant
No
Product Type
Mirror
UPC
841224000427