This product requires certification to purchase.

2-Light 5in. Wide Bath Bar with Faux Alabaster Glass Shades in Aged Brass

Capital Lighting

Alyssa 2-Light 5in. Wide Bath Bar with Faux Alabaster Glass Shades in Aged Brass

  • Fast #
  • Part #C651721AD
  • Item #10346586
  • Manufacturer Part #651721AD
3.8 out of 5 Customer Rating
Brand image
Capital Lighting

Alyssa 2-Light 5in. Wide Bath Bar with Faux Alabaster Glass Shades in Aged Brass

  • Fast #
  • Part #C651721AD
  • Item #10346586
  • Manufacturer Part #651721AD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 20-1/2 in H x 5 in W x 5 in D extension dimensions
  • Elongated faux alabaster glass paired with the warmth of an aged brass finish delivers sophisticated style
  • Smooth to touch, the aged brass finish is a warm, honey gold with subtle black undertones
  • The scouring technique creates a brushed visual texture and creates a refined, aged look
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 100 W (max) E26 medium base bulbs (not included)
  • Rated for damp locations, includes a 1 yr manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
20-1/2 in
Width
5 in
Characteristics & Features
Collection
Alyssa
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century
Material
Glass, Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
ADA Compliant
No
Type
C651721AD
UL Listed
Yes
UPC
841740177108