This product requires certification to purchase.

60W 4-Light Candelabra Foyer Lighting in Bleached Natural Rope with Patinaed Brass

Capital Lighting

Bianca 60W 4-Light Candelabra Foyer Lighting in Bleached Natural Rope with Patinaed Brass

  • Fast #
  • Part #C541141NP
  • Item #9292916
  • Manufacturer Part #541141NP
5 out of 5 Customer Rating
Brand image
Capital Lighting

Bianca 60W 4-Light Candelabra Foyer Lighting in Bleached Natural Rope with Patinaed Brass

  • Fast #
  • Part #C541141NP
  • Item #9292916
  • Manufacturer Part #541141NP
5 out of 5 Customer Rating

X Points

Color Finish Name: Bleached Natural Rope, Patinaed Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four light foyer pendant in bleached natural rope and patinaed brass - pinch pleat gathered string tapered
  • Perfect for use in foyers, hallways, stairways and kitchen. Hand-wrapped natural rope combine with fashionable patinaed textured brass tube accents to create this dramatic entry fixture
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/Incandescent compatible, uses four 60-Watt (max) E12 candelabra base bulbs (Not Included)
  • Adjustable Height (from 33.25 in to 80 in), 19.5 in W x 28 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
  • Includes 1-year limited manufacturer's warranty
  • A tapered silhouette, gathered rope accents, and a material mix of hand-wrapped Bleached Natural Rope and slightly distressed Patinaed Brass create contrast, drama and glamour in the Bianca Collection.
  • Requires Certification
Dimensions & Measurements
Depth
19-1/2 in
Height
28 in
Weight
15 lb
Width
19-1/2 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Bianca
Color Finish Category
Neutrals
Color Finish Name
Bleached Natural Rope, Patinaed Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Modern, Transitional
Material
Metal
Number of Lights
4
Electrical & Operational Information
Power Source
AC, Electric
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
ETL Listed
No
Product Type
Pendant
UL Listed
Suitable for Dry Locations
UPC
841740157315