This product requires certification to purchase.

60W 1-Light 19 in. Wall Sconce in Aged Brass with Black

Capital Lighting

Bleeker 60W 1-Light 19 in. Wall Sconce in Aged Brass with Black

  • Fast #
  • Part #C644711AB
  • Item #9717658
  • Manufacturer Part #644711AB
5 out of 5 Customer Rating
Brand image
Capital Lighting

Bleeker 60W 1-Light 19 in. Wall Sconce in Aged Brass with Black

  • Fast #
  • Part #C644711AB
  • Item #9717658
  • Manufacturer Part #644711AB
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The on-trend, two-toned design of the Bleeker sconce creates a sleek and understated style
  • The contrast of aged brass and matte black brings a fashion-forward style to any space
  • A rounded black rod accent connects the squared tube top and bottom of the open air accent, which is suspended below a wall-mounted soft white fabric shade
  • The backplate sits behind the shade for a sleek look
  • Finish: A classic two-tone combination, this finish creates instant personality and character from playful to dramatic to refined
  • Aged brass is a warm, honey-gold with fine brushed texture, and matte black is a neutral, dark, flat black
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 60 watt (max) E12 Candelabra base bulbs (not included)
  • Rated for damp locations
  • Flush mounted sconce
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
19 in
Width
5-1/2 in
Characteristics & Features
Collection
Bleeker
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass, Black
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Fabric, Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Indoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Suitable for Damp Locations
UPC
841740166379