This product requires certification to purchase.

100W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black

Capital Lighting

Bradford 100W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #C946411BK
  • Item #9717643
  • Manufacturer Part #946411BK
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

Bradford 100W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #C946411BK
  • Item #9717643
  • Manufacturer Part #946411BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dimensions: Overall: 6" W x 17.25" H x 7.5" E; backplate: 4.75" W x 6.25" H x 0.75" E
  • Details: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
  • The night sky friendly fixture is designed for minimal light emission
  • Bottom is open for easy access to bulb
  • Finish: Part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 Watt (max) E26 medium base bulbs (not included)
  • It's shown here with a G25 lamp
  • Features: Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
  • Outdoor wall lantern
  • Transitional meets modern with the Bradford small wall lantern
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
17-1/4 in
Width
6 in
Characteristics & Features
Collection
Bradford
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
841740165976