This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Oiled Bronze

Capital Lighting

Bradford 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Oiled Bronze

  • Fast #
  • Part #C946442OZ
  • Item #9717578
  • Manufacturer Part #946442OZ
5 out of 5 Customer Rating
Brand image
Capital Lighting

Bradford 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Oiled Bronze

  • Fast #
  • Part #C946442OZ
  • Item #9717578
  • Manufacturer Part #946442OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dimensions: Fixture body: 9 in W x 29.5 in H; adjustable hanging height: 33 in - 95.5 in; includes 60 in of chain and 180 in of wire
  • Details: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
  • Bottom is open for easy access to bulb
  • Finish: Oiled bronze; part of the rain or shine series, oiled bronze is a matte, chocolate-brown finish with warm, muted gold edging
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included)
  • It's shown here with a B10 lamp
  • Features: Rated for damp locations; includes a 5-year manufacturer warranty against rust and fading
  • Outdoor hanging lantern
  • Requires Certification
Dimensions & Measurements
Height
29-1/2 in
Width
9 in
Characteristics & Features
Collection
Bradford
Color Finish Category
Bronze Tones
Color Finish Name
Oiled Bronze
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum, Glass
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
841740166041