This product requires certification to purchase.

8 x 26-3/4 in. 60W 3-Light Head Post Light in Black

Capital Lighting

Bradford 8 x 26-3/4 in. 60W 3-Light Head Post Light in Black

  • Fast #
  • Part #C946432BK
  • Item #9717577
  • Manufacturer Part #946432BK
5 out of 5 Customer Rating
Brand image
Capital Lighting

Bradford 8 x 26-3/4 in. 60W 3-Light Head Post Light in Black

  • Fast #
  • Part #C946432BK
  • Item #9717577
  • Manufacturer Part #946432BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
  • Remove the screws on the bottom edge of the roof to lift off for easy access to bulbs
  • Part of the rain or shine series, the black finish is a neutral, dark tone with a slightly coarse texture
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 3 - 60 watt (max) E12 candelabra base bulbs (not included)
  • It's shown here with a B10 lamp
  • Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
  • Pier mount light
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
26-3/4 in
Width
8 in
Characteristics & Features
Collection
Bradford
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Center Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Colonial, Traditional
Material
Glass, Aluminum
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Watts
60 W
Warranty & Product Information
Product Type
Head Post Light
UPC
841740166058