This product requires certification to purchase.

180W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black Iron

Capital Lighting

Brennen 180W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black Iron

  • Fast #
  • Part #C244931BI
  • Item #9717772
  • Manufacturer Part #244931BI
4.7 out of 5 Customer Rating
Brand image
Capital Lighting

Brennen 180W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black Iron

  • Fast #
  • Part #C244931BI
  • Item #9717772
  • Manufacturer Part #244931BI
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dimensions: Semi-flush height: 12.75"; pendant body height: 15" W x 14" H; max hanging height: 140.25"; includes 120" of chain and 180" of wire
  • Details: Can be used as a pendant or semi-flush
  • The pronounced rivet details accent the cylindrical glass dome
  • Finish: A sponge technique on the black iron finish creates a wrought iron appearance for the neutral, dark tone
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 3 - 60 watt (max) E12 candelabra base bulbs (not included)
  • It's shown here with a G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Semi flush mount
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
15 in
Characteristics & Features
Collection
Brennen
Color Finish Category
Iron Tones
Color Finish Name
Black Iron
Dimmable
Yes
Glass Type
Clear
Installation Type
Semi-flush Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Colonial
Material
Glass, Metal
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
180 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
841740166430