This product requires certification to purchase.

100W 1-Light 11 in. Wall Sconce in Aged Brass

Capital Lighting

Brody 100W 1-Light 11 in. Wall Sconce in Aged Brass

  • Fast #
  • Part #C649411AD
  • Item #10024138
  • Manufacturer Part #649411AD
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

Brody 100W 1-Light 11 in. Wall Sconce in Aged Brass

  • Fast #
  • Part #C649411AD
  • Item #10024138
  • Manufacturer Part #649411AD
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One light sconce in aged brass with white fabric shade
  • Dimensions: Overall: 6" W x 11" H x 6.5" E; Backplate: 5" W x 5" H x 1" E
  • Details: Crisp fabric shade accents the arch detail for a sophisticated, simplified style
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
  • Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
  • Embodying true minimalist form, the Brody sconce brings sleek, simplified style. The aged brass finish enhances the classic look of the white fabric shade to deliver sophisticated, less-is-more design
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-1/2 in
Height
11 in
Width
6 in
Characteristics & Features
Collection
Brody
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Cloth, Fabric, Metal
Number of Lights
1
Wall Sconce Type
Wall Washer
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740171991