This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

Capital Lighting

Brody 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C149431AD543
  • Item #10023917
  • Manufacturer Part #149431AD-543
5 out of 5 Customer Rating
Brand image
Capital Lighting

Brody 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C149431AD543
  • Item #10023917
  • Manufacturer Part #149431AD-543
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light vanity in aged brass with soft white glass
  • Dimensions: Overall: 23.5" W x 9" H x 6.5" E; backplate: 7" W x 5" H x 1" E
  • Details: Soft white cone glass supported by simple stepped square backplate with curved arms. Available in 2-light or 3-light options
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
  • Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
  • Embodying true minimalist form, the Brody 3-light vanity brings sleek, simplified style. The aged brass finish enhances the classic look of the soft white glass to deliver sophisticated, less-is-more design. Also available in a 2-light
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Brody
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Farmhouse, Mid-century, Rustic, Transitional
Lights Included:
No
Material:
Glass, Metal
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
841740172042
Volts:
120V
Watts:
100 W
Width:
23-1/2 in