This product requires certification to purchase.

47 x 147-1/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass

Capital Lighting

Brody 47 x 147-1/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass

  • Fast #
  • Part #C449461AD706
  • Item #10024093
  • Manufacturer Part #449461AD-706
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

Brody 47 x 147-1/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass

  • Fast #
  • Part #C449461AD706
  • Item #10024093
  • Manufacturer Part #449461AD-706
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Six light chandelier in aged brass with white fabric stay-straight shade
  • Dimensions: Overall: 47" W x 21.25" H; adjustable hanging height: 24.75" - 147.25"; includes 120" chain; 180" wire
  • Details: Crisp fabric shades accents the minimalist silhouette for a sophisticated, simplified style
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: B10 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Embodying true minimalist form, the Brody chandelier brings sleek, simplified style. The aged brass finish enhances the classic look of the white fabric shades to deliver sophisticated, less-is-more design
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
47 in
Height
147-1/4 in
Width
47 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Brody
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740172073